Take 15% off your entire order!

Offer applied at checkout

Little Giant 500386 1-42AT Small Submersible Pump - Dual Purpose- 115V- 170 GPH At 1'

Little Giant 500386 1-42AT Small Submersible Pump - Dual Purpose- 115V- 170 GPH At 1'

Item #: WBB778573

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$196.79 up to 4% OFF

Price: $187.95

Quantity

Customers Also Viewed

Little Giant 502103 2E-N Small Submersible Pump 115V - 300 GPH At 1'

Little Giant 502103 2E-N Small Submersible Pump 115V - 300 GPH At 1'

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 527016 NK-2 Small Submersible Pump 230V - 325 GPH At 1'

Little Giant 527016 NK-2 Small Submersible Pump 230V - 325 GPH At 1'

Little Giant 502203 2E-38N Series Dual Purpose Small Submersible Pump

Little Giant 502203 2E-38N Series Dual Purpose Small Submersible Pump

Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord

Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord

Little Giant 505300 Submersible Automatic Utility Pump with Diaphragm Switch

Little Giant 505300 Submersible Automatic Utility Pump with Diaphragm Switch

Little Giant 505350 5-ASP-LL Submersible Automatic Utility Pump

Little Giant 505350 5-ASP-LL Submersible Automatic Utility Pump

Little Giant 555112 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head

Little Giant 555112 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

Little Giant® Small Submersible Pump 1-42AT, Dual Purpose, 115V, 170 GPH At 1'

Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or re-circulated. This compact 170 GPH pump features a 1/4" MNPT discharge and 7' shut-off head capability. The following pumps are not recommended for aquariums, swimming pools..

Features:

  • 170 GPH At 1 Ft.
  • Operates submersed or in-line
  • 10' cord
  • Has both 1/2" MNPT and 1/4" FNPT inlet
  • 1/4" MNPT outlet accepts 1/2" I.D. tubing
  • Thermally protected

Product Details

  • Discharge Connection Type MNPT
  • Voltage 115 V
  • Inlet Connection Type MNPT or FNPT
  • Horsepower 1/200 HP
  • Gallons per Hour 170 @ 1' GAL/HR
  • Amperage 1.1 A
  • Wattage 70 W
  • Type Small Submersable Pump
  • Brand Little Giant
  • Hertz 60 HZ
  • Style Submersible - In-line
  • Manufacturers Part Number 500386

Weights & Dimensions

  • Discharge Connection Size 1/4 IN
  • Length 4-1/8 IN (10.48 cm)
  • Inlet Connection 1/2, 1/4 IN
  • Cord Length 10 FT (3.05 m)
  • Suction/Draw Head 7 FT (2.13 m)
  • Height 4-5/8 IN (11.75 cm)
  • Weight 4 LBS (1.82 kg)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MIKE

    Date: April 23, 2019

    Pump
    Your review:
    It is what I expected.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 500386 1-42AT Small Submersible Pump - Dual Purpose- 115V- 170 GPH At 1'

Little Giant 500386 1-42AT Small Submersible Pump - Dual Purpose- 115V- 170 GPH At 1'

Item #: WBB778573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant