Aarco Small Spanish LED Sign Abierto (Open) - 16.125"W x 6.75"H
This High Visibility LED "ABIERTO" Sign lets you stand out in the crowd and features 3 display modes including a steady on, flashing and crawling. 16 3/4"W x 6 3/4"H.
Aarco Small Spanish LED Sign Abierto (Open) - 16-1/8"W x 6-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/8 in |
| Height | 6-3/4 in |
Product Details
| Assembly Required | Yes |
| Style | LED Sign |
| Type | Sign |
| Board Type | Sign Display |
| Package Quantity | 1 |
| Description | Small Spanish LED Sign Abierto (Open) |
| Manufacturers Part Number | ABI08S |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |