Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Durham Mfg.

Model # :WBB169958

MPN #: SP6-CLEAR

Durham Mfg.® Small Plastic Compartment Box, 6 Compartment 10-13/16"L x 6-3/4"W x 1-3/4"H - Pkg Qty 10

Product Description
Molded from clear polypropylene resin which permits visibility of contents. Heavy duty reinforced hinges and patented positive stops allow cover to be opened wide or remain in the upright open position making it easy to read content labels. Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments. Cover overlaps sides to keep out dust and dirt. 6 Compartments. Optional rack available designed to handle 5 boxes. Sold in package quantity.

PRICE
$115.00  Sold in packages of 10 / $11.50 ea

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-13/16 in
Depth6-3/4 in
Height1-3/4 in

Product Details

TypeCompartment Box
ColorClear
DividersFixed
StyleSingle-Sided
MaterialPlastic
Number of Compartments6
Package Quantity10
DescriptionSmall - 6 Compartments
Manufacturers Part NumberSP6-CLEAR
BrandDurham Mfg.