Molded from clear polypropylene resin which permits visibility of contents. Heavy duty reinforced hinges and patented positive stops allow cover to be opened wide or remain in the upright open position making it easy to read content labels. Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments. Cover overlaps sides to keep out dust and dirt. 13 Compartments. Optional rack available designed to handle 5 boxes. Sold in package quantity.
Durham Mfg.® Small Plastic Compartment Box, 13 Compartments 10-13/16"L x 6-3/4"W x 1-3/4"H - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.00 Sold in packages of 10 / $8.50 ea
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-13/16 in |
| Depth | 6-3/4 in |
| Height | 1-3/4 in |
Product Details
| Type | Compartment Box |
| Color | Clear |
| Dividers | Fixed |
| Style | Single-Sided |
| Material | Plastic |
| Number of Compartments | 13 |
| Package Quantity | 10 |
| Description | Small - 13 Compartments |
| Manufacturers Part Number | SP13-CLEAR |
| Brand | Durham Mfg. |