The Single Pedestal Broadcaster is sleek and requires little space to display menus, posters and art. Easily assembled this unit features a round weighted base, a universal horizontal or vertical design, and a removable acrylic window. Inside dimensions of the frame are 17 1/2"x22 1/2" overall frame dimensions are 20"x24". Color Black
Aarco Small Menu And Poster Holder Black - 24"W x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$719.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 20 in |
Product Details
| Assembly Required | Yes |
| Type | Sign |
| Board Type | Sign Display |
| Frame Color Family | Black |
| Color | Black |
| Style | Poster Holder |
| Material | Metal |
| Description | Small Menu And Poster Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | P-5BK |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |