Take 15% off your entire order!

Offer applied at checkout

Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-3/4"L x 2-3/4"W x 1"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-3/4"L x 2-3/4"W x 1"H, Black - Pkg Qty 5

Item #: WBB1110382

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$9.50 ea.

Price: $47.50 / Pkg of 5

Quantity

Customers Also Viewed

Protektive Pak 37104 ESD Open Bin Box, 6"W x 12"D x 4-1/2"H - Pkg Qty 10

Protektive Pak 37104 ESD Open Bin Box, 6"W x 12"D x 4-1/2"H - Pkg Qty 10

Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-1/2"L x 1-1/4"W x 1"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-1/2"L x 1-1/4"W x 1"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Boxes, 3-1/2"L x 1-1/4"W x 1"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Boxes, 3-1/2"L x 1-1/4"W x 1"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Box , 3-9/16"L x 2-1/8"W x 1"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Box , 3-9/16"L x 2-1/8"W x 1"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 12-1/2"L x 10-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 12-1/2"L x 10-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Quantum Conductive Shelf Bin QSB114CO - 8-3/8"W x 23-5/8"D x 4"H - Pkg Qty 6

Quantum Conductive Shelf Bin QSB114CO - 8-3/8"W x 23-5/8"D x 4"H - Pkg Qty 6

Protektive Pak 39350 Plastek™ Conductive Fluted Sheet, 3mm x 24" x 36", Black - Pkg Qty 5

Protektive Pak 39350 Plastek™ Conductive Fluted Sheet, 3mm x 24" x 36", Black - Pkg Qty 5

LEWISBins ESD-Safe Divider Box DC1050xL - 10-13/16"L x 8-5/16"W x 5"H - Pkg Qty 16

LEWISBins ESD-Safe Divider Box DC1050xL - 10-13/16"L x 8-5/16"W x 5"H - Pkg Qty 16

  • Efficient means of shipping or storing small ESD sensitive items
  • Provides ESD shielding with lid closed; "Faraday Cage" effect restricts electrostatic charges to exterior (All foam dimensions are ± 1/16")
  • For physical protection; foam cushioning reduces stress from physical shock
  • No assembly required
  • Pink static dissipative foam (1/2" thick) laminated to top, and conductive crosslink black polyethylene foam (1/4" thick) in bottom
  • Static dissipative foam in Protektive Pak® box
  • Static dissipative surface of 10E6- 10E8 Ω
  • Buried shielding layer, minimizes sloughing and rub-off contamination
  • Made from 100% recycled material and is 100% recyclable
  • Custom foam configurations available
  • Made in USA
  • The dimensions provided are the inner dimensions of the product
  • This product has limited warranty of 1 year


Weights & Dimensions

  • Width 2-15/16 IN (7.46 cm)
  • Inside Height 1 IN (2.54 cm)
  • Length 3-1/4 IN (8.26 cm)
  • Height 1-1/8 IN (2.86 cm)
  • Inside Length 2-3/4 IN (6.99 cm)
  • Compartment Dimensions (L x W x H) -- IN
  • Weight 0.06 LBS (.03 kg)
  • Inside Width 2-3/4 IN (6.99 cm)

Product Details

  • Temperature Tolerance 35 to 350 °F
  • Assembly Required No
  • Number of Compartments --
  • Type ESD Shipping Boxes W/ Foam
  • Foam Construction Top: Pink Static Dissipative Foam; Bottom: Conductive Black PE foam
  • Package Quantity 10
  • Brand Protektive Pak
  • Series Protektive Pak
  • Material Corrugated Fiberboard
  • Style ESD Small Components
  • Manufacturers Part Number 37008
  • Color Family Black

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-3/4"L x 2-3/4"W x 1"H, Black - Pkg Qty 5

Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-3/4"L x 2-3/4"W x 1"H, Black - Pkg Qty 5

Item #: WBB1110382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant