x

Take 15% off your entire order!

Offer applied at checkout

Aarco Small Dual Capability Neon Mb And Menu/Poster Holder Black - 24"W x 20"H

Aarco Small Dual Capability Neon Mb And Menu/Poster Holder Black - 24"W x 20"H

Item #: WBB289686

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $450.95

Quantity

Customers Also Viewed

Aarco Small Dual Capability Neon Mb And Menu/Poster Holder Black - 24"W x 20"H

The Single Pedestal Broadcaster is sleek and requires little space to display menus, posters and art or make your own on the Neon Marker board. Easily assembled this unit features a round weighted base, a universal horizontal or vertical design, and a removable acrylic window. Neon markers are included. Inside dimensions of the frame are 17 1/2"x22 1/2" overall frame dimensions are 20"x24". Color Black

  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 20 (50.8 cm)
  • COLOR FINISH Black
  • ASSEMBLY Unassembled
  • BRAND Aarco
  • DESCRIPTION Small Dual Capability
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Metal
  • MANUFACTURERS PART NUMBER P-7BK
  • PACKAGE QUANTITY 1
  • STYLE Poster Holder
  • SUGGESTED USE Indoor
  • TYPE Sign
  • BOARD TYPE Sign Display
  • SURFACE MATERIAL Melamine
  • CONSTRUCTION Metal
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Pete

    Date: April 23, 2019

    Back Plates Bent
    Your review:
    I purchased two standup menu posters and both back plates that holds the boards were all bent.
Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 1 Door Enclosed Aluminum Framed Bulletin Board w/ Header - 18"W x 24"H

Item #: B291261

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$343.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Small Dual Capability Neon Mb And Menu/Poster Holder Black - 24"W x 20"H

Aarco Small Dual Capability Neon Mb And Menu/Poster Holder Black - 24"W x 20"H

Item #: WBB289686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant