x

Take 15% off your entire order!

Offer applied at checkout

SM673 Utility Motor 5/8" Stack 3/16" x 1-1/4" Shaft

SM673 Utility Motor 5/8" Stack 3/16" x 1-1/4" Shaft

Item #: WBB1640638

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $15.25

Quantity

Customers Also Viewed

SM673 Utility Motor 5/8" Stack 3/16" x 1-1/4" Shaft

Replacement for all C-frame and 3.5" round style motors. Includes complete hardware and mounting kit.

Features:
  • Includes fan blades - FB402 & FB550.
  • Impedance protected
  • Sleeve design
  • UL® Recognized
  • CSA® Approved

  • BRAND Supco
  • MANUFACTURERS PART NUMBER SM673
  • MOTOR RPM 60Hz 3000/1550
  • VOLTAGE 120
  • PHASE 1
  • ENCLOSURE TYPE Open/Drip Proof
  • HERTZ 50/60Hz
  • SPEEDS 2
  • ROTATION CCW/CW
  • THERMAL PROTECTION Impedence
  • RATED RPM 3000/1550
  • MOUNTING Stud
  • BEARING TYPE Sleeve
  • APPROVALS OR CERTIFICATIONS UL and CSA
  • STACK SIZE INCHES 5/8 (1.59 cm)
  • WIDTH INCHES 2.5 (6.35 cm)
  • WEIGHT LBS 1.45 (.66 kg)
  • RPM RANGE 1801-3000
  • MOTOR TYPE Shaded Pole
  • HERTZ (HZ) 60
  • DESIGN CODE Split-phase
  • COMPATIBLE WITH/REPLACES Acme Miami 4673, Robertshaw 14007
  • SHAFT LENGTH INCHES 1-1/4 (3.18 cm)
  • SHAFT DIAMETER INCHES 3/16 (.48 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SM673 Utility Motor 5/8" Stack 3/16" x 1-1/4" Shaft

SM673 Utility Motor 5/8" Stack 3/16" x 1-1/4" Shaft

Item #: WBB1640638

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant