Standard slooped rim tray, made from .040 material. The edges are rolled to eliminate hard to clean openings
Alegacy HA10 - Sloped Rim Trays, 10" Aluminum Pizza Tray, .040" Thick
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 10 in |
Product Details
| Style | Round |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Eagleware Professional Aluminum Pizza Trays |
| Manufacturers Part Number | HA10 |
| Brand | Alegacy |