✓ Adds 6"H sloped top to prevent dust/dirt accumulation
✓ Easy-to apply with low-maintenance upkeep
✓ Smooth, low-profile style
The Global Industrial Locker Slope Top add-on can connect to compatible Global Industrial Lockers with Double-Pan Door(s) to prevent out-of-reach dust and debris accumulation at the top area or behind crevices. Durable steel construction and matching gray finish. This unit includes all hardware for installation. Single package quantity.
Global Industrial
Model # :WB672230
Global Industrial Slope Top for 12"W x 18"D, Gray, Double Pan Door Locker
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$20.50was $28.95
Save $8.45 (29%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Height | 18 in |
Product Details
| Type | Slope Top |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Description | Locker Slope Top - 12 x 18 - Gray |
| Color | Gray |
| Manufacturers Part Number | 672230 |
| Accessory Type | Slope Top |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |