
Price: $1,116.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
SLIP-ON PLATFORM FOR PrestoLifts™ STACKER LIFT TRUCK
Optional Slip-On Platform converts 25" Fork Models to a versatile platform lift.
Optional Slip-On Platform converts 25" Fork Models to a versatile platform lift.
Weights & Dimensions
- Width 24 IN (60.96 cm)
- Weight Capacity 1,000 LBS (454.55 kg)
- Length 24 IN (60.96 cm)
Product Details
- Brand Presto
- Material Steel
- Manufacturers Part Number SP-24
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.

Slip-On Platform SP24 for PrestoLifts™ Lift Trucks with 25"L Forks
$1116.0
- Product Information
- Customer Review
- Product Q&A
- Accessories