
$4.35 up to 3% OFF
Minimum Quantity: 17
Price: $4.22
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Isostatic TU® Sleeve Bearing 701103, Steel-Backed PTFE Lined, 40mm ID X 44mm OD X 20mm Long
Features
Features
- Self-lubricating dry sliding bearing
- Ideal for heavy loads at moderate speeds or light loads at high speeds
- Temperature range of -328°F to +536°F
- A steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined
- Load at Speed - PV Max Value (PSI / SFM) = 102,000
- Load - P Max Value = 36,250 lb/in²
- Speed - V Max Value = 1,900 ft²/min
Weights & Dimensions
- Speed - V Max Value 1,900 ft²/min
- Load P Max Value 36,250 lb/in²
- Nominal Length 20 MM
- Nominal Outside Diameter 44 MM
- Nominal Inner Diameter 40 MM
Product Details
- Brand Isostatic
- Description Sleeve Bearing - METRIC
- Series TU®
- Material Steel-Backed PTFE Lined
- Manufacturers Part Number 701103
- Load @ Speed Pv Max Value (PSI/SFM) 102,000
- Catalog Number M4020TU
Customer Review
Product Q & A
There are no questions for this product.

Isostatic TU® Sleeve Bearing 701103, Steel-Backed PTFE Lined, 40mm ID X 44mm OD X 20mm Long
$4.22
- Product Information
- Customer Review
- Product Q&A