
$1.88 up to 5% OFF
Minimum Quantity: 47
Price: $1.79
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Isostatic TU® Sleeve Bearing 501052, Steel-Backed PTFE Lined, 1"ID X 1-1/8"OD X 1/2"L
Features
Features
- Self-lubricating dry sliding bearing
- Ideal for heavy loads at moderate speeds or light loads at high speeds
- Temperature range of -328°F to +536°F
- A steel-backed composite material comprised of low carbon steel, sintered bronze and PTFE lined
- Load at Speed - PV Max Value (PSI / SFM) = 102,000
- Load - P Max Value = 36,250 lb/in²
- Speed - V Max Value = 1,900 ft²/min
Weights & Dimensions
- Nominal Outer Diameter 1-1/8 IN (2.86 cm)
- Speed - V Max Value 1,900 ft²/min
- Load P Max Value 36,250 lb/in²
- Nominal Length 1/2 IN
- Nominal Inner Diameter 1 IN (2.54 cm)
Product Details
- Brand Isostatic
- Description Sleeve Bearing - INCH
- Series TU®
- Material Steel-Backed PTFE Lined
- Manufacturers Part Number 501052
- Catalog Number 16TU08
- Load @ Speed Pv Max Value (PSI/SFM) 102,000
Customer Review
Product Q & A
There are no questions for this product.

Isostatic TU® Sleeve Bearing 501052, Steel-Backed PTFE Lined, 1"ID X 1-1/8"OD X 1/2"L
$1.79
- Product Information
- Customer Review
- Product Q&A