WIRE ACCESSORY BASKET
Wire baskets make excellent tool and small parts storage. Fits Slatwall, Gridwall & Pegboard.
Wire Utility Basket 24x12x4 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$269.70 Sold in packages of 6 / $44.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 12 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Silver |
| Brand | Econoco |