This slant shelf storage truck allows maximum visibility and easy access. The dolly base adds strength and increases overall weight capacity. Rear loading shelves assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1" increments. Shelves feature 5-1/2"H retaining lip front to keep contents in place. Total unit capacity 1600 lbs. Includes 4 slanted shelves, two 54" front and two 63" rear posts, steel dolly base and four 6"x 2" rubber tires. 45° angle slanted shelves provide easier storage and pick-up. Easy assembly.
Nexel
Model # :WB504110
Nexel® 4 Slant Shelf Truck, Chrome, 36"W x 24"D x 70"H, Rubber Plate Casters, 2 Rigid, 2 Swivel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$739.00
1
1
Backordered, expected around 03/05/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 70 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold On Rubber |
| Type | General Purpose Truck |
| Shelf Type | Slanted Wire |
| Shelf Capacity | 400 lbs |
| Color | Chrome |
| Caster Type | Plate |
| Wheel Type | 2 Rigid, 2 Swivel |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Steel |
| Number of Side Panels | Open |
| Base Type | Dolly Base |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |