This slant shelf storage truck allows maximum visibility and easy access. Rear loading design assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1" increments. Shelves feature 5-1/2"H retaining lip front to keep contents in place. Total unit capacity 1200 lbs. Includes 4 slanted shelves, two 54" front and two 63" rear posts and four 5" diameter x 1-1/4"W polyurethane casters. 45° angle slanted shelves provide easier storage and pick-up. Easy assembly.
Nexel
Model # :WB504106
Nexel® 4 Slant Shelf Truck, Chrome, 36"W x 24"D x 69"H, Polyurethane Stem Casters, 4 Swivel
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | General Purpose Truck |
| Shelf Type | Slanted Wire |
| Shelf Capacity | 400 lbs |
| Color | Chrome |
| Caster Type | Stem |
| Wheel Type | 4 Swivel |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Steel |
| Number of Side Panels | Open |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| Certifications | NSF |