Take 15% off your entire order!

Offer applied at checkout

+

Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H

Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H

Item #: WB504134

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $994.00

Quantity Discount

  • Buy 1 $994.00 ea.
  • Buy 2-5 $965.00 ea.
  • Buy 6+ $935.00 ea.

Quantity

Customers Also Viewed

Slant Shelf Merchandiser - 5-Shelf Unit
Ideal for Retail Display

This slant shelf storage unit allows maximum visibility and easy access. Rear loading design assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1" increments and have a 400 lb. capacity. Shelves feature 5-1/2"H retaining lip front to keep contents in place. Total unit capacity 2000 lbs. Includes 5 slanted shelves and (4) 63" Posts. Easy assembly.

  • WIDTH INCHES 36 (91.44 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 74 (187.96 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • ASSEMBLY Unassembled
  • BRAND Nexel
  • CONSTRUCTION Steel
  • LEVEL QUANTITY 5
  • MANUFACTURERS PART NUMBER 504134
  • MODEL 504134
  • SHELF CAPACITY LBS 400 (181.82 kg)
  • SHELF QUANTITY 5
  • TYPE Shelving
  • WEIGHT LBS 87 (39.55 kg)
  • SHELF TYPE Wire
  • SHELF MAX CAP 125 lbs. to 750 lbs.
  • COLOR Chrome
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H

Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H

Item #: WB504134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H
    Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H
    Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H
    Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H
    Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H
    Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H
    Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H
    Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H
    Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H
    Slant Wire Shelving - 5 Shelves - 36"W x 24"D x 74"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant