Slant Shelf Merchandiser - 5-Shelf Unit
Ideal for Retail Display
This slant shelf storage unit allows maximum visibility and easy access. Rear loading design assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1" increments and have a 400 lb. capacity. Shelves feature 5-1/2"H retaining lip front to keep contents in place. Total unit capacity 2000 lbs. Includes 5 slanted shelves and (4) 63" Posts. 45° angle slanted shelves provide easier storage and pick-up. Easy assembly.
Nexel
Model # :WB504130
Nexel® 5 Shelf, Chrome Slant Wire Shelving Unit, Starter, 36"W x 24"D x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$939.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Slanted |
| Shelf Capacity | 400 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | 504130 |
| Unit Type | Slanted |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |