Slant Shelf Merchandiser - 4-Shelf Unit
Ideal for Retail Display
This slant shelf storage unit allows maximum visibility and easy access. Rear loading design assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1" increments and have a 400 lb. capacity. Total unit capacity 1600 lbs. Includes 4 slanted shelves, two 54" front and two 63" rear posts. Shelves feature 5-1/2"H retaining lip front to keep contents in place. 45° angle slanted shelves provide easier storage and pick-up. Easy assembly.
Nexel
Model # :WB504102
Nexel® 4 Shelf, Chrome Slant Wire Shelving Unit, Starter, 36"W x 24"D x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$549.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Slanted |
| Shelf Capacity | 400 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | 504102 |
| Unit Type | Slanted |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |