Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB331CP6

Nexel® SS2448C Chrome Slant Wire Shelf 48"W x 24"D

Product Description
Customize your shelving units with additional Slant shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • Slant shelf allows maximum visibility and easy access
  • Rear loading design assures stock rotation
  • Shelves feature 4-1/4"H retaining lip front to keep contents in place
  • NSF approved
  • Limited one year warranty in dry application and usage


PRICE
$79.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Weight Capacity400 lbs

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeSlanted
Shelf Capacity400 lbs
ColorSilver
ApplicationDry
Accessory TypeShelf
FinishChrome
MaterialSteel
DescriptionWire
Manufacturers Part NumberSS2448C
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

NSF CertifiedY