Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Nexel® SS2436C Chrome Slant Wire Shelf 36"W x 24"D

Nexel® SS2436C Chrome Slant Wire Shelf 36"W x 24"D

Item #: WB331CP5

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $120.95

Quantity

Customers Also Viewed

Nexel® SS2436C Chrome Slant Wire Shelf 36"W x 24"D

Customize your shelving units with additional Slant shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • Slant shelf allows maximum visibility and easy access
  • Rear loading design assures stock rotation
  • Shelves feature 4-1/4"H retaining lip front to keep contents in place
  • NSF approved
  • Limited one year warranty in dry application and usage


Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 36 in (91.44 cm)
  • Height 12 in (30.48 cm)
  • Weight Capacity 400 lbs (181.82 kg)

Product Details

  • Assembly Required Assembled
  • Description Wire
  • Type Wire - Slant
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Manufacturers Part Number 331CP5
  • Color Family Silver
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LINDA

    Date: April 23, 2019

    Slanted Shelves
    Your review:
    Designed two special carts for medical supplies, which will travel between buildings. Everyone is very pleased!!!!
Product Q & A

There are 1 questions for this product.

  • What are the assembly instructions for this item?

    Question Asked By: August 05, 2010

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® SS2436C Chrome Slant Wire Shelf 36"W x 24"D

Nexel® SS2436C Chrome Slant Wire Shelf 36"W x 24"D

Item #: WB331CP5

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant