SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 1308T - Skimmer, Nickel, Square Mesh, 8" Dia. - Pkg Qty 12

Alegacy 1308T - Skimmer, Nickel, Square Mesh, 8" Dia. - Pkg Qty 12

Item #: WBB342966

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$11.50 ea.

Price: $138.00 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy SQ675 - Square Reinforced Fine Mesh Skimmer - Pkg Qty 12

Alegacy SQ675 - Square Reinforced Fine Mesh Skimmer - Pkg Qty 12

Alegacy 997 - Square Fine Mesh Skimmer - Pkg Qty 12

Alegacy 997 - Square Fine Mesh Skimmer - Pkg Qty 12

Alegacy 374SK - Stainless Steel Skimmer, 4 1/2" Dia.

Alegacy 374SK - Stainless Steel Skimmer, 4 1/2" Dia.

Alegacy 9091 - Single Mesh Strainer, 2 3/4", Fine - Pkg Qty 12

Alegacy 9091 - Single Mesh Strainer, 2 3/4", Fine - Pkg Qty 12

Alegacy S9095 - Mesh Strainer, Stainless Steel, Single 6 1/4", Fine - Pkg Qty 12

Alegacy S9095 - Mesh Strainer, Stainless Steel, Single 6 1/4", Fine - Pkg Qty 12

American Metalcraft CC12C - China Cap Strainer, 12" Deep Cone, 3/32" Perforations, Stainless

American Metalcraft CC12C - China Cap Strainer, 12" Deep Cone, 3/32" Perforations, Stainless

American Metalcraft SSD65 - Strainer, Double Mesh, 5-3/4" Diameter x 2-3/4" Deep Bowl

American Metalcraft SSD65 - Strainer, Double Mesh, 5-3/4" Diameter x 2-3/4" Deep Bowl

American Metalcraft SSD80 - Strainer, Double Mesh, 7-1/4" Diameter x 3" Deep Bowl

American Metalcraft SSD80 - Strainer, Double Mesh, 7-1/4" Diameter x 3" Deep Bowl

Winco SCS-5 Round Skimmer, 4-1/2"D - Pkg Qty 24

Winco SCS-5 Round Skimmer, 4-1/2"D - Pkg Qty 24

Winco SCS-6 Round Skimmer, 5-3/4"D - Pkg Qty 24

Winco SCS-6 Round Skimmer, 5-3/4"D - Pkg Qty 24

Winco SC-5R Round Wire Skimmer, 5"D - Pkg Qty 12

Winco SC-5R Round Wire Skimmer, 5"D - Pkg Qty 12

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

Skimmer-Nickel-Square Mesh-8" Dia.

Weights & Dimensions

  • Diameter 8 IN (20.32 cm)

Product Details

  • Package Quantity 1
  • Brand Alegacy
  • Description Round Mesh Skimmer
  • Material Round Skimmer w/ Square Wire Mesh
  • Manufacturers Part Number 1308T
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 1308T - Skimmer, Nickel, Square Mesh, 8" Dia. - Pkg Qty 12

Alegacy 1308T - Skimmer, Nickel, Square Mesh, 8" Dia. - Pkg Qty 12

Item #: WBB342966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant