Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Scilogex

Model # :WBB1798570

MPN #: 834220019999

SCILOGEX SK-D3309-Pro LCD Digital 3D Rocker, 9° Rocking Angle, 100-220V, 50/60Hz

Product Description
The SK-1807-E 3D Rocker is suitable for mixing applications including, gel staining and distaining, washes, hybridizations, immune precipitation and Western blots.

Features:
  • Smooth 3D gyratory motion with 7® angle
  • Maximum shaking weight 3Kg/6.6Lb
  • Comes with a tray platform with anti-slip mat
  • Wide range of platform options for culture flasks, flasks, etc. (Sold Separately)
  • 0-80 RPM speed range
  • Cold room and incubator compatible
  • Universal voltage
  • cTUVus approved
  • CE marked
  • 2 Year Limited Warranty
PRICE
$2,669.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth11 in
Height5 in
Weight30 lbs
Max Load6.6 lbs

Product Details

Type3D Gyratory Motion
Operating Temperature Range+4 - 40°C °C
Speed Range0-80 RPM
Motor TypeBrushless
Voltage100-220 V
DescriptionSK-D3309-Pro LCD Digital 3D Rocker
Watts30 W
Package Quantity1
Manufacturers Part Number834220019999
BrandScilogex
Frequency50/60 Hz

Warranty

Warranty2 yr