Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB3166225

Global Industrial™ Single Wall Corrugated Sheets, 72"L x 60"W, Kraft - Pkg Qty 5

Product Description
Protects items during shipment and storage.

Features:
  • Great for use as a layering pad on pallets to disperse weight
  • Pads help keep tops of products dust free during storage, while also preventing strapping and forklift damage during shipment
  • Made from ECT-32, kraft corrugated
  • Sold in bundle quantities


PRICE
$62.50  Sold in packages of 5 / $12.50 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
62.50
Buy 3 pkgs - 5 pkgs
60.00Save $2.50 (4%)
Buy 6+ pkgs
58.75Save $3.75 (6%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width60 in

Product Details

TypeStandard Sheets
MaterialCorrugate
Wall TypeSingle
Package Quantity5
ColorKraft
Manufacturers Part NumberB3166225
Strength200# / ECT-32
BrandGlobal Industrial
RecyclableYes