Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB3166240

Global Industrial™ Single Wall Corrugated Sheets, 48"L x 48"W, Black - Pkg Qty 10

Product Description
Protect shipments from dust and dirt.

Features:
  • Constructed from 3/16" thick Polypropylene Corrugated Plastic
  • Designed to withstand industrial fluids and made to be reused


PRICE
$429.50  Sold in packages of 10 / $42.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
429.50
Buy 3 pkgs - 5 pkgs
409.50Save $20.00 (5%)
Buy 6+ pkgs
399.50Save $30.00 (7%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Thickness.1875 in

Product Details

TypeStandard Sheets
MaterialCorrugated Plastic
Wall TypeSingle
Package Quantity10
ColorBlack
Manufacturers Part NumberB3166240
BrandGlobal Industrial
RecyclableYes