Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB3166236

Global Industrial™ Single Wall Corrugated Sheets, 18"L x 24"W, White - Pkg Qty 10

Product Description
Protect shipments from dust and dirt.

Features:
  • Constructed from 3/16" thick Polypropylene Corrugated Plastic
  • Designed to withstand industrial fluids and made to be reused


PRICE
$80.00  Sold in packages of 10 / $8.00 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
80.00
Buy 3 pkgs - 5 pkgs
76.00Save $4.00 (5%)
Buy 6+ pkgs
74.00Save $6.00 (8%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width24 in
Thickness.1875 in

Product Details

TypeStandard Sheets
MaterialCorrugated Plastic
Wall TypeSingle
Package Quantity10
ColorWhite
Manufacturers Part NumberB3166236
BrandGlobal Industrial
RecyclableYes