Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB3166003

Global Industrial™ Single Wall Corrugated Layer Pads, 8-7/8"L x 5-7/8"W, Kraft - Pkg Qty 100

Product Description
Place between layers of product for protection and to disburse weight.

Features:
  • Pads are sized to fit the most commonly used box sizes
  • Top layering protects products when box is being cut open
  • Layer pads also make great stiffeners for envelopes
  • Made from ECT-32, kraft corrugated
  • Sold in bundle quantities


PRICE
$46.00  Sold in packages of 100 / $0.46 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
46.00
Buy 3 pkgs - 5 pkgs
43.70Save $2.30 (5%)
Buy 6+ pkgs
42.00Save $4.00 (9%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Width5-7/8 in

Product Details

TypeLayer Pads
MaterialCorrugate
Wall TypeSingle
Package Quantity100
ColorKraft
Manufacturers Part NumberB3166003
Strength200# / ECT-32
BrandGlobal Industrial
RecyclableYes