Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



ANCRA Cargo

Model # :WBC0062453

MPN #: 50503-S-11-225

ANCRA Cargo® Single Twisted 7mm Link Tire Chain 11" - 22-1/2"

Product Description
From the ice roads of Canada to the Rocky Mountains, in the woods or on the logging roads, in the most demanding traction control situations possible, X-Treme Grip™ Tire Chains provide strength, durability and stability that protects your investment in drivers, equipment and tires.

Features:
  • Cross Links and Side Wall Chains constructed of high strength case hardened alloy steel for maximum durability
  • Tensioning cams allow for fast installation and quick adjustment
  • Every set of chains ship in a reusable Storage Pail with tightening tool included
  • Repair links available for every X-Treme Grip® Tire Chain part number
  • All triples listed below include one chain per pail; two pails make a complete set
  • Single
  • 7mm side & cross chain
  • 25.91kg per pair
  • Tire Size: 11"-22.5"
  • For Highway Use


PRICE
$209.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number50503-S-11-225
TypeChain
For Use WithHighway
Link Spacing1-13/16
MaterialSteel
BrandANCRA Cargo