ADJUSTABLE TRAY TRUCK
Simplified Sorting and Transporting
Portable material handling system brings organization to sorting, receiving, inspection and shipping areas. Strong 12 gauge steel channel uprights and 1-1/2" square tube base frame offers maximum durability. Hook-on trays with integral handles adjust easily on 3-1/2" centers. Hanger bars and spindles are available for extra versatility. Rolls smoothly on 2 swivel, 2 rigid casters. Chip-resistant powder coat finish.
This Single-Sided Truck holds up to (7) 5" or (14) 2" Trays.
Trays, Dividers, Spindles and Hanger Bars are all sold separately.
Single Sided Tray Truck 38 x 24 x 66, 2000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$919.00
1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 24 in |
| Height | 66 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 3-1/2 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | Single-Sided |
| Shelf Capacity | 500 lbs |
| Color | Gray |
| Wheel Type | Rubber |
| Material | Steel |
| Manufacturers Part Number | TS238-U5 |
| Brand | Jamco |