Single Sided Rack 12"x36"x60" with 44 Red Drawers
Sturdy steel racks with Super Tuff Euro Drawers create an efficient flow rack. Sloped shelving provides easy access to stored items. Drawers can be removed from racks easily. These gray baked enamel, free standing racks assemble easily.
Quantum QPRS-567 Single Sided Rack 12"x36"x60" with 44 Red Euro Drawers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,405.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 60 in |
| Weight | 99 lbs |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Single Sided |
| Shelf Capacity | 50 lbs |
| Drawer Color Family | Red |
| Color | Gray |
| Drawer Material | Plastic |
| Number of Drawers | 44 |
| Drawer Quantity (Drawer Size) | 18 (A), 12 (B), 8 (C), 6 (D) |
| Number of Shelves | 8 |
| Material | Steel |
| Manufacturers Part Number | QPRS-5678RD |
| Brand | Quantum Storage Systems |