x

Take 15% off your entire order!

Offer applied at checkout

Aarco Single Sided Marquee w/ Header Bronzed Anod. - 70"W x 50"H

Aarco Single Sided Marquee w/ Header Bronzed Anod. - 70"W x 50"H

Item #: WBB289489

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,703.00

Quantity

Customers Also Viewed

Aarco Single Sided Marquee w/ Header Bronzed Anod. - 70"W x 50"H

The Single Sided Marquee is constructed of extruded aluminum with a bronze anodized finish, and has a vented design for heat and moisture reduction. The door has a top hinge and heavy duty stays for easy access. This unit features a removable acrylic 5 line letter board, and an opaque acrylic top header (standard font is Clear Gothic type). 500 polycarbonate characters are included. Unit has top illumination featuring a UL listed fluorescent light fixture, bulb and a 6', 3 wire lead. 70"W x 50"H. Note: For custom message, logo and/or design, please call to special order.

  • WIDTH INCHES 70 (177.8 cm)
  • HEIGHT INCHES 50 (127 cm)
  • COLOR FINISH White
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Marquee Changeable Sign
  • FRAME COLOR Bronze
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER MBM5070BA
  • PACKAGE QUANTITY 1
  • STYLE Single Sided
  • SUGGESTED USE Outdoor
  • TYPE Illuminated With Header
  • BOARD TYPE Reader Board
  • SURFACE MATERIAL Acrylic
  • CONSTRUCTION Extruded Aluminum
  • EXTERIOR DEPTH INCHES 4 (10.16 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 2 Door Alum Framed Bulletin Board w/ Header, Illum Bronze Anod. - 72"W x 48"H

Item #: B290638

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$1,975.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Single Sided Marquee w/ Header Bronzed Anod. - 70"W x 50"H

Aarco Single Sided Marquee w/ Header Bronzed Anod. - 70"W x 50"H

Item #: WBB289489

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant