PICK RACK 36"W x 50"H
FLOOR RACK ONLY - WITHOUT BINS
Create your own storage unit. 16-gauge steel panel pick rack. Gray enamel rack. Easy to assemble!
Includes Reference Number 2 and 3, Gusset Plates, H3, H4 Hardware
Global Industrial
Model # :WB235CP25
Global Industrial Single-Sided Floor Rack Without Bins 36 X 50
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$189.95was $239.95
Save $50.00 (21%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 8-3/4 included legs in |
| Height | 50 in |
Product Details
| Assembly Required | Yes |
| Style | Lourvered Floor Rack Only |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 235CP25 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |