Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB500163RD

Global Industrial™ Louvered Bin Rack w/ 16(C), 18(D), 8(F) Red Bins, 36"W x 15"D x 50"H

Product Description
Singled Sided Louvered Bin Rack 35"W x 15"D x 50"H with 42 of Red Premium Stacking Bins

Organize, transport and store parts, components and hardware withmaximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provideseasy removal of polypropylene bins. Free standing racks areideal against walls, behind shelving or at the end of aisles. Assembly is fast and easy.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PROMOTIONAL PRICE
$575.00

was $609.00
Save $34.00 (6%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15 in
Height50 in
Weight79 lbs

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)16(C), 18(D), 8(F)
ColorGray
Number of Bins42
StyleSingled Sided Louvered Bin Rack
MaterialSteel
Bin Color FamilyRed
Manufacturers Part Number500163RD
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr