Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins

Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins

Item #: WB550162BL

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Red
  • Blue

Blue

Price: $387.95

Quantity

Customers Also Viewed

Singled Sided Louvered Bin Rack 35"W x 15"D x 50"H with 24 of Blue Premium Stacking Bins

Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removal of polypropylene bins. Free standing racks are ideal against walls, behind shelving or at the end of aisles. Assembly is fast and easy.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47
I338-5/85


Weights & Dimensions

  • Depth 15 in (38.1 cm)
  • Height Range 41" to 72"
  • Width 36 in (91.44 cm)
  • Depth Range 12 to 15 in
  • Height 50 in (127 cm)
  • Width Range 31" to 36"
  • Weight 78 lbs (35.45 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Bins 24
  • Bin Brand Premium
  • Bin Material Plastic
  • Brand Global Industrial
  • Bin Color Family Blue
  • Material Steel
  • Warranty 1 yr
  • Style Singled Sided Louvered Bin Rack
  • Color Family Gray
  • Bin Quantity (Bin Size) 24(G)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins

Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins

Item #: WB550162BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Global Industrial™ Singled Sided Louvered Bin Rack 35 x 15 x 50 - 24 Blue Premium Stacking Bins
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant