Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB910308

MPN #: L3608TM

Baldor-Reliance Single Phase Motor, L3608TM, 5 HP, 230 Volts, 3450 RPM, TEFC, 184T Frame

Product Description
In applications where only single phase power is utilized, these motors are available from 1/12 Hp through 15 Hp in TEFC and ODP designs. Standard foot mounted configurations are available, as well as C-Face foot mounted and C-Face footless. These are also offered in 1/4 Hp through 5 Hp as Super-E® Premium Efficient motors where energy savings is desired.

Features
  • Ball bearing design
  • 1-1/2 horsepower ratings are rated at 14 amps or less on 115 volts
  • Manual thermal overload located in the conduit box
  • UL and CSA recognized component approval
  • 200°C copper windings
Application(s)
  • Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and coupled mount designs.
PRICE
$3,185.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C18.05 in

Product Details

Power Factor99
Bearing Opp Drive End6205
KVA CodeG
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3608TM
EnclosureTEFC
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency83
Nameplate RPM3450 rpm
Full Load Amps19.5 FLA
DutyContinuous
RPM Range3001-3600 rpm
Ambient Temperature40 °C