Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Baldor-Reliance

Model # :WBB910271

MPN #: L3509

Baldor-Reliance Single Phase Motor, L3509, 1 HP, 115/230 Volts, 3450 RPM, TEFC, 56/56H Frame

Product Description
In applications where only single phase power is utilized, these motors are available from 1/12 Hp through 15 Hp in TEFC and ODP designs. Standard foot mounted configurations are available, as well as C-Face foot mounted and C-Face footless. These are also offered in 1/4 Hp through 5 Hp as Super-E® Premium Efficient motors where energy savings is desired.

Features
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Application(s)
  • General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
PRICE
$1,079.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C12.93 in

Product Details

Power Factor82
Bearing Opp Drive End6203
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3509
EnclosureTEFC
Service Factor1.25
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassB
Horsepower1 HP
Frame56/56H
Hertz60 Hz
Design CodeN
Amps @ 208V6.1 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency68
Nameplate RPM3450 rpm
Full Load Amps11.8/5.9 FLA
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm