x

Take 15% off your entire order!

Offer applied at checkout

Aarco Single Pedestal Ornamental Sign And Poster Stand Chrome - 23"W x 49"H

Aarco Single Pedestal Ornamental Sign And Poster Stand Chrome - 23"W x 49"H

Item #: WBB289295

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $697.00

Quantity

Customers Also Viewed

Aarco Single Pedestal Ornamental Sign And Poster Stand Chrome - 23"W x 49"H

This 23"W x 49"H poster stand is made of heavy duty welded steel for long lasting durability and added stability in busy locations. Slanted surface board accepts a poster or menu inserts for use in restaurants, hotels, catering halls, concert halls and other distinctive environments. Rear panel is removable without tools for easy loading and replacement of signs. Board surface is angled for improved visibility. Includes an acrylic cover.

  • WIDTH INCHES 23 (58.42 cm)
  • HEIGHT INCHES 49 (124.46 cm)
  • COLOR FINISH Chrome
  • ASSEMBLY Unassembled
  • BRAND Aarco
  • DESCRIPTION Sign And Poster Stand
  • FRAME COLOR Silver
  • MANUFACTURERS PART NUMBER P31-C
  • PACKAGE QUANTITY 1
  • STYLE Poster Holder
  • SUGGESTED USE Indoor
  • TYPE Sign
  • BOARD TYPE Sign Display
  • CONSTRUCTION Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 1 Door Enclosed Aluminum Framed Bulletin Board w/ Header - 36"W x 48"H

Item #: B291284

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$797.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Single Pedestal Ornamental Sign And Poster Stand Chrome - 23"W x 49"H

Aarco Single Pedestal Ornamental Sign And Poster Stand Chrome - 23"W x 49"H

Item #: WBB289295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant