An adjustable height pedestal board is perfect for pedestrian areas equipped with a black felt background in an anodized aluminum frame. The base and post are black and adjusts from 36" to 66" tall. One free set of 3/4" Helvetica letters are included. 18"W x 14"H sign frame.
Aarco Single Pedestal Letter Board - 18"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$385.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 14 in |
Product Details
| Board Type | Sign Display |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Style | Letter Board |
| Material | Aluminum |
| Description | Single Pedestal Letter Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | SMD1418 |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |