Milton is well known for inflator gauges. This inflator gauge is made with heavy duty construction which provides long life even under extreme use and conditions. Its single head air chuck comes with a chuck clip to quickly attach. Milton inflator gauges come with both a magnifying window lens and a full swivel chuck. Has a pressure range of 10 to 160 PSI in 2 pound increments. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
Milton Single Head Air Chuck Inflator Gauge, 10 to 160 PSI, 3' Hose - 503
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 3 ft |
Product Details
| Type | Single Head W/ Chuck Clip |
| Color | Red |
| Min Working Pressure | 10 psi |
| Style | Window |
| Material | Diecast Aluminum |
| Package Quantity | 1 |
| Description | Inflator Gauge |
| Manufacturers Part Number | 503 |
| Max Working Pressure | 160 psi |
| Brand | Milton |