This pair of chrome wire guides support any of the Plastic Boxes listed below for slide-out storage. Fits shelves up to 24" deep to hold one plastic box.
Order Plastic Boxes Separately
Nexel
Model # :WB477CP6
Nexel® AST24C Single Box Slide for 18"D and 24"D Shelves - Pair
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$36.95was $40.95
Save $4.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Box Slide |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | AST24C |
| Accessory Type | Box Slide |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |