Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Simpson

Model # :WB535767

MPN #: 61002

Simpson® PowerShot Gas Pressure Washer W/ Honda GX200 Engine, 3500 PSI, 2.5 GPM, 5/16" Hose

Product Description
The Simpson® PowerShot™ Series is designed to meet the rigorous demands of the cleaning pro. heavy duty pressure washers with flow and reliability. Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. Equipped with premium Honda® engine built with high-quality components, designed for optimum performance and renowned for being easy to start.

Features:
  • Honda® GX200 engine with a low oil shutdown feature
  • Reliable AAA® AX300 axial cam pump
  • MorFlex® 5/16-in. x 25' the high-pressure hose is non-marring, flexible and abrasion-resistant
  • Welded steel frame construction with a powder-coated finish for durability and corrosion resistance
  • 10" Premium pneumatic tires for ease of maneuverability across various terrain
  • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications
  • The actual product may vary slightly from product images


PRICE
$1,405.00

1
1
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight74 lbs
Wheel Diameter10 in
Hose Inside Diameter5/16 in
Hose Length25 ft

Product Details

TypePressure Washer
DriveDirect
SeriesPowerShot
Wheel TypePneumatic
Max PSI3500 psi
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute2.5 gal/min
Electric StartNo
Mobile or StationaryMobile
Manufacturers Part Number61002
Engine Displacement196 cu cm
Pump TypeTriplex
Engine/Motor TypeHonda GX200
Engine SeriesGX200 W/Oil Alert
BrandSimpson

Warranty

Warranty10 (Frame), 2 (Pump), 3 (Engine) yr

Compliance & Certifications

CARB CompliantYes