Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters

Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters

Item #: WB985116SL

(6)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,095.00

Quantity

Customers Also Viewed

Global Industrial™ Bellman Cart With Curved Uprights, 6" Casters, Silver Stainless Steel

Global Industrial™ Bellman Cart With Curved Uprights, 6" Casters, Silver Stainless Steel

Global Industrial™ Bellman Cart With Curved Uprights, 6" Casters, Gold Stainless Steel

Global Industrial™ Bellman Cart With Curved Uprights, 6" Casters, Gold Stainless Steel

Global Industrial™ Bellman Cart With Curved Uprights, 8" Casters, Silver Stainless Steel

Global Industrial™ Bellman Cart With Curved Uprights, 8" Casters, Silver Stainless Steel

Global Industrial™ Enclosed Cork Bulletin Board - 24"W x 36"H - 1 Door

Global Industrial™ Enclosed Cork Bulletin Board - 24"W x 36"H - 1 Door

BEST VALUE BELLMAN CART

Stainless Steel Luggage Cart Provides An Attractive Appearance For Hotels While Maintaining Strength & Durability.

Luggage cart is made using corrosion resistant #201 stainless steel uprights and framing. Heavy duty tubular stainless steel frame is cross braced for added reinforcement. Straight Upright Cart offers the industry standard look for luggage carts. Top of the cart includes a garment bar for hanging wardrobe. Bottom stainless steel deck is covered with a slip resistant carpeted surface to protect luggage and suitcases. Protective deck bumper prevents marring of walls and doorways. Moves easily on 2 swivel, 2 rigid casters. Easy assembly.

Weights & Dimensions

  • Wheel Diameter 6 in (15.24 cm)
  • Width 24 in (60.96 cm)
  • Diameter 1-1/2 (Frame Tubing) in
  • Length 41-1/4 in (104.78 cm)
  • Height 73 in (185.42 cm)
  • Weight Capacity 1100 lbs (500 kg)
  • Gauge 12

Product Details

  • Upright Material Silver
  • Assembly Required Yes
  • Number of Wheels 4
  • Carpeted Deck Color Family Red
  • Type Straight Uprights
  • Model Name/Number 985116
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 985116SL
  • Wheel Type Rubber

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Garvin

    Date: February 12, 2022

    Bell Carts
    Your review:
    These are exactly what we were looking for! Beautiful, well made.
  • Reviewer: STEPHEN

    Date: October 20, 2021

    Sturdy Luggage Cart
    Your review:
    Nice sturdy cart. Happy with the cart. Only issue was no assembly instructions and lots of extra, unneeded parts. So assembly was a bit of a challenge. Otherwise would have rated 5 stars.
  • Reviewer: SUZANNE

    Date: October 09, 2021

    Perfect!
    Your review:
    We love it! Very easy to put together and perfect for our needs.
  • Reviewer: BH

    Date: July 02, 2019

    Good quality bellman cart
    Your review:
    The cart seems to be of good quality. The only issue I had is a lack of assembly instructions. Heavy duty, good quality cart.
  • Reviewer: Eric

    Date: April 23, 2019

    Very nice cart!
    Your review:
    The carts were shiped and packed well. They went together easly. Very frendly sales staff. The only down side is the washers for the bolts are very thin and want to bend into the holes on the wheel base. I had to go buy some thicker ones. All togeather an Excellent product.
  • Reviewer: Joy Beeler

    Date: April 23, 2019

    Bellman Cart
    Your review:
    The bellman cart is great. It rolls easily and has more room for suitcases than our old one had. The construction is solid. People love it!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters

Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters

Item #: WB985116SL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Global Industrial™ Silver Stainless Steel Bellman Cart Straight Uprights 6" Rubber Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant