x

Take 15% off your entire order!

Offer applied at checkout

Silicone Rubber Strip No Adhesive - 60A - 1/4" Thick x 3/8" Wide x 10 Ft. Long

Silicone Rubber Strip No Adhesive - 60A - 1/4" Thick x 3/8" Wide x 10 Ft. Long

Item #: WBB2363117

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Silicone Rubber Strip No Adhesive - 60A - 1/4" Thick x 3/8" Wide x 10 Ft. Long

This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties.

  • BRAND USA Sealing
  • DENSITY 1.25 g/cm3
  • SHAPE Strip
  • MATERIAL Silicone
  • DESCRIPTION Silicone Rubber Strip No Adhesive
  • LENGTH FEET 10 (3.05 m)
  • TENSILE STRENGTH 1000 PSI
  • TEAR STRENGTH 17 N/mm
  • COMPRESSION SET 0.2
  • PACKAGE QUANTITY 1
  • SPECIFICATIONS ASTM D2000 GE 607, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A & 2B
  • MATERIAL TEMPERATURE RANGE -80° to 500° F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Fair
  • UV RESISTANCE Excellent
  • MANUFACTURERS PART NUMBER BULK-RS-S60-96
  • LENGTH INCHES 120 (304.8 cm)
  • GRADE Food
  • BACKING STYLE Plain
  • WIDTH INCHES 3/8 (.95 cm)
  • THICKNESS INCHES 1/4 (.64 cm)
  • COLOR FINISH Red
  • DUROMETER 60A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone Rubber Strip No Adhesive - 60A - 1/4" Thick x 3/8" Wide x 10 Ft. Long

Silicone Rubber Strip No Adhesive - 60A - 1/4" Thick x 3/8" Wide x 10 Ft. Long

Item #: WBB2363117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant