Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Utility Station 46"L x 28"W x 27"H

Vollrath® Signature Server® - Utility Station 46"L x 28"W x 27"H

Item #: WBB210162

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4,541.00

Quantity

Customers Also Viewed

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Vollrath® Signature Server® - End Shelf 18" x 28"

Vollrath® Signature Server® - End Shelf 18" x 28"

Cambro 4FBRTT519 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Green, NSF

Cambro 4FBRTT519 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Green, NSF

Cambro 4FBRTT186 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Navy Blue

Cambro 4FBRTT186 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Navy Blue

Vollrath® Signature Server® - Plastic Cutting Board 46"

Vollrath® Signature Server® - Plastic Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 46"

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

NSF Certified. 18 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. 16 gauge work surface. Optional 14 gauge work surface available. 6-well available, contact your Vollrath representative. 46"L x 28"W x 27"H Overall.

Weights & Dimensions

  • Width 28 in (71.12 cm)
  • Height 27 in (68.58 cm)
  • Length 46 in (116.84 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless steel
  • Manufacturers Part Number 36221
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Utility Station 46"L x 28"W x 27"H

Vollrath® Signature Server® - Utility Station 46"L x 28"W x 27"H

Item #: WBB210162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant