Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Frost Top Stations 74"L x 28"W x 27" H

Vollrath® Signature Server® - Frost Top Stations 74"L x 28"W x 27" H

Item #: WBB210171

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $18,093.00

Quantity

Customers Also Viewed

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Vollrath® Signature Server® - Frost Top Stations 46"L x 28"W x 27" H

Vollrath® Signature Server® - Frost Top Stations 46"L x 28"W x 27" H

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Vollrath® Signature Server® - End Shelf 18" x 28"

Vollrath® Signature Server® - End Shelf 18" x 28"

Cambro 4FBRTT519 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Green, NSF

Cambro 4FBRTT519 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Green, NSF

Cambro 4FBRTT186 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Navy Blue

Cambro 4FBRTT186 - Tabletop Salad Bar, 51"L x 27"H, Table Top, 4-Pan Size, Breathguard, Navy Blue

Vollrath® Signature Server® - Plastic Cutting Board 74"

Vollrath® Signature Server® - Plastic Cutting Board 74"

Vollrath® Signature Server® - Wood Cutting Board 74"

Vollrath® Signature Server® - Wood Cutting Board 74"

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Baby Changing Table - 9012

Baby Changing Table - 9012

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

NSF Certified. 18 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. Display area fits flush with work surface. Full frost pattern on display surface. 1"(2.5 cm) wide drip trough with drain. R134A refrigerant. Storage not available. 74"L x 28"W x 27"H Overall.

Weights & Dimensions

  • Width 28 in (71.12 cm)
  • Height 27 in (68.58 cm)
  • Length 74 in (187.96 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless steel
  • Manufacturers Part Number 36214
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Frost Top Stations 74"L x 28"W x 27" H

Vollrath® Signature Server® - Frost Top Stations 74"L x 28"W x 27" H

Item #: WBB210171

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant