
Price: $16,349.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
NSF Certified. 18 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. Display area fits flush with work surface. Full frost pattern on display surface. 1"(2.5 cm) wide drip trough with drain. R134A refrigerant. Storage not available. 60"L x 28"W x 30"H Overall.
Weights & Dimensions
- Width 28 in (71.12 cm)
- Height 30 in (76.2 cm)
- Length 60 in (152.4 cm)
Product Details
- Package Quantity 1
- Brand Vollrath
- Material Stainless steel
- Manufacturers Part Number 36113
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® Signature Server® - Frost Top Stations 60"L x 28"W x 30" H
$16349.0
- Product Information
- Customer Review
- Product Q&A
- Accessories