Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Frost Top Stations 46"L x 28"W x 30" H

Vollrath® Signature Server® - Frost Top Stations 46"L x 28"W x 30" H

Item #: WBB210046

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14,465.00

Quantity

Customers Also Viewed

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Vollrath® Signature Server® - Frost Top Stations 46"L x 28"W x 27" H

Vollrath® Signature Server® - Frost Top Stations 46"L x 28"W x 27" H

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Vollrath® Signature Server® - End Shelf 18" x 28"

Vollrath® Signature Server® - End Shelf 18" x 28"

Vollrath® Signature Server® - Plastic Cutting Board 46"

Vollrath® Signature Server® - Plastic Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 46"

Vollrath® Signature Server® - Wood Cutting Board 46"

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

NSF Certified. 18 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. Display area fits flush with work surface. Full frost pattern on display surface. 1"(2.5 cm) wide drip trough with drain. R134A refrigerant. Storage not available. 46"L x 28"W x 30"H Overall.

Weights & Dimensions

  • Width 28 in (71.12 cm)
  • Height 30 in (76.2 cm)
  • Length 46 in (116.84 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless steel
  • Manufacturers Part Number 36112
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Frost Top Stations 46"L x 28"W x 30" H

Vollrath® Signature Server® - Frost Top Stations 46"L x 28"W x 30" H

Item #: WBB210046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant