Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Cold Food Station Refrigerated 88"L x 28"W x 34"H

Vollrath® Signature Server® - Cold Food Station Refrigerated 88"L x 28"W x 34"H

Item #: WBB210371

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $17,392.00

Quantity

Customers Also Viewed

Vollrath® Signature Server® - Cold Food Station Non Refrigerated 88"L x 28"W x 34"H

Vollrath® Signature Server® - Cold Food Station Non Refrigerated 88"L x 28"W x 34"H

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Vollrath® Signature Server® - End Shelf 18" x 28"

Vollrath® Signature Server® - End Shelf 18" x 28"

Vollrath® Signature Server® - Utility Station 88"L x 28"W x 34"H

Vollrath® Signature Server® - Utility Station 88"L x 28"W x 34"H

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Refrigerated. 300 series stainless steel work surface. 8" (20.3 cm) deep well. 1" (2.5 cm) drain standard. Optional 14 gauge work surface available. Foamed-in-place polyurethane insulation. Draine hose and valve on operator side of base. 88"L x 28"W x 34"H Overall.

Weights & Dimensions

  • Width 28 in (71.12 cm)
  • Height 34 in (86.36 cm)
  • Length 88 in (223.52 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Description Refrigerated
  • Material Stainless steel
  • Manufacturers Part Number 98708
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Cold Food Station Refrigerated 88"L x 28"W x 34"H

Vollrath® Signature Server® - Cold Food Station Refrigerated 88"L x 28"W x 34"H

Item #: WBB210371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant