Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Beverage Counter 74"L x 28"W x 30"H

Vollrath® Signature Server® - Beverage Counter 74"L x 28"W x 30"H

Item #: WBB210133

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $11,105.00

Quantity

Customers Also Viewed

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Vollrath® Signature Server® - Utility Station Station 28"L x 28"W x 27"H

Vollrath® Signature Server® - End Shelf 18" x 28"

Vollrath® Signature Server® - End Shelf 18" x 28"

Vollrath® Signature Server® - Plastic Cutting Board 74"

Vollrath® Signature Server® - Plastic Cutting Board 74"

Vollrath® Signature Server® - Wood Cutting Board 74"

Vollrath® Signature Server® - Wood Cutting Board 74"

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

NSF Certified. 8 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. 16 gauge stainless steel work surface. Drain and full length louvered drain cover. Undercounter reinforcing channel. Optional 14 gauge work surface available. 74"L x 28"W x 30"H Overall.

Weights & Dimensions

  • Width 28 in (71.12 cm)
  • Height 30 in (76.2 cm)
  • Length 74 in (187.96 cm)

Product Details

  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless steel
  • Manufacturers Part Number 36127
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Beverage Counter 74"L x 28"W x 30"H

Vollrath® Signature Server® - Beverage Counter 74"L x 28"W x 30"H

Item #: WBB210133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant