Take 15% off your entire order!

Offer applied at checkout

Sign Studs, Bronze, Gold, For 1/4" To 1/2" Substrates

Sign Studs, Bronze, Gold, For 1/4" To 1/2" Substrates

Item #: WBB779273

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$15.07 up to 12% OFF

Price: $13.25

Quantity

Customers Also Viewed

Bronze Sign Studs, Silver with Gold Accent, For 1/16" To 1/4" Substrates

Bronze Sign Studs, Silver with Gold Accent, For 1/16" To 1/4" Substrates

Sign Studs, Bronze, Gold with Silver Accent,For 1/16" To 1/4" Substrates

Sign Studs, Bronze, Gold with Silver Accent,For 1/16" To 1/4" Substrates

Panel Joiner Corner Fits 1/8" to 3/16"

Panel Joiner Corner Fits 1/8" to 3/16"

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Sign Studs, Bronze, Gold, For 1/4" To 1/2" Substrates

Features

  • Permanent Wall Mount for 1/4" to 1/2" Substrates
  • Creates Stand Off From Wall for 3D Look
  • Sophisticated Mounting for Airports, Museums Etc
  • Complete With All Hardware

Weights & Dimensions

  • Depth 4 IN (10.16 cm)
  • Length 6 IN (15.24 cm)
  • Height Variable Height IN

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Wall Mount
  • Displays Substrate
  • Package Quantity 1
  • Brand SpeedPress
  • Warranty 30 Day
  • Material Brass
  • Style Static
  • Manufacturers Part Number 241j7k1
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Sign Studs, Bronze, Gold with Silver Accent,For 1/16" To 1/4" Substrates

Item #: B779275

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$13.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sign Studs, Bronze, Gold, For 1/4" To 1/2" Substrates

Sign Studs, Bronze, Gold, For 1/4" To 1/2" Substrates

Item #: WBB779273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant